missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile Cotton Swabs
Made of 100% USP-grade cotton
$587.83 - $607.83
Specifications
| Length (English) | 6.1 in. |
|---|---|
| Product Type | Swab |
| Length (Metric) | 155 mm |
| Length (English) Handle | 5.3 in. |
| Length (Metric) Handle | 137 mm |
Description
- Bonded to wooden or polystyrene shaft by aqueous-based adhesive
- High-precision automated processes is used to make swabs to exacting and consistent tolerances
- Easy-to-open, individually wrapped swabs to ensure sterility
- Gamma irradiated to Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO11137
- Pre-sterilized swabs eliminate repackaging, documentation and validation of
- autoclaved swabs
- Lot code and expiration date marked on each package
- Includes bar code for inventory control
- Certificates of Irradiation and Compliance attached
- Packaging labeled for global use
Applications:
Diagnostic sampling, environmental monitoring and cleaning with solvents such as IPA
Specifications
| 6.1 in. | |
| 155 mm | |
| 137 mm | |
| Sterile |
| Swab | |
| 5.3 in. | |
| USP-grade cotton | |
| Cotton |