missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Nylon MiracleWipe™ Wipers
For ISO Class 5 to 6 applications
Supplier: Texwipe™ TX4004
Description
- Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
- Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
- Lint-free—exhibit extremely low particle levels
- Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E
Order Info
Basis weight: 170g/m2.
Specifications
| Cleanroom Wiper | |
| 10.2 cm | |
| 10.16 cm | |
| 170 | |
| Double-knit | |
| Ideal for cleaning sensitive optical and photomask surfaces |
| 4 in. | |
| 4 in. | |
| Nylon | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| 4 x 4 in. (10.16 x 10.16 cm) |