missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ NuCotton™ Wipers

Catalog No. 19168471
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19168471 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19168471 Supplier Texwipe™ Supplier No. TX329

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for high temperature applications, spill removal, work surfaces and static dissipative applications

Strong, double-sided 100% 2 x 1 in. twill cotton wiper made with long staple cotton yarn to eliminate free-floating fibers on fabric surface.

  • Minimizes cleanroom contamination with low-lint surface and edges protected by ULP treatment
  • Dissipative performance in 40–60% RH (relative humidity) environments guards against static discharge
  • Excellent resistance to buildup of electrostatic discharge
  • Consistent manufacturing supply chain with complete traceability from yarn to finished product
  • Bias cut to prevent fraying
  • Solvent-safe packaging
  • Autoclavable

Specifications

Product Type NuCotton™ Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Cotton
Autoclavable Autoclavable
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for high temperature applications, spill removal, work surfaces and static dissipative applications