Learn More
Texwipe™ Microdenier Swabs
Made of microdenier material with complete thermal bond construction that eliminates adhesive contamination
Supplier: Texwipe™ TX758MD
Description
Made of microdenier material with complete thermal bond construction that eliminates adhesive contamination
Nylon-free swab is compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants
Material-100% polyester fabric
Enhanced absorbency and quick wicking performance
Offers increased lifting and capturing of particles as small as microbes
Chemical resistant and provides streak-free cleaning
Cleanroom laundered, providing ultra low levels of particles, NVRs (non volatile residues) and ions
Handle-100% virgin polypropylene
Autoclavable for use in sterile environments and processes
Packaged in a reclosable, silicone-free bag
Applications:
Applying and removing lubricants, adhesives and other solutions in critical clean environment
Scrubbing recessed areas
Removal of excess materials, debris
Cleaning intersecting surfaces and joints
Cleaning with compatible solutions and solvents
Picking up fine powders
Specifications
| 0.087 in. | |
| Applying and removing lubricants, adhesives and other solutions in a critical clean environment, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
| Swab | |
| 7 cm | |
| 6 cm | |
| 0.433 in. | |
| 0.68 cm | |
| Autoclavable | |
| Flexible |
| 2.75 in. | |
| Light Green | |
| 0.22 cm | |
| 2.3 in. | |
| Hydroentangled absorbond polyester | |
| 1.1 cm | |
| 0.14 in. | |
| Polypropylene | |
| Microdenier Polyester |