missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Microdenier Swabs

Made of microdenier material with complete thermal bond construction that eliminates adhesive contamination

Supplier:  Texwipe™ TX714MD

 View more versions of this product

Catalog No. 18-366-245


Only null left
Explore available promotions

Description

Description

Made of microdenier material with complete thermal bond construction that eliminates adhesive contamination

Nylon-free swab is compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants

Material-100% polyester fabric
Enhanced absorbency and quick wicking performance
Offers increased lifting and capturing of particles as small as microbes
Chemical resistant and provides streak-free cleaning
Cleanroom laundered, providing ultra low levels of particles, NVRs (non volatile residues) and ions
Handle-100% virgin polypropylene
Autoclavable for use in sterile environments and processes
Packaged in a reclosable, silicone-free bag

Applications:

Applying and removing lubricants, adhesives and other solutions in critical clean environment
Scrubbing recessed areas
Removal of excess materials, debris
Cleaning intersecting surfaces and joints
Cleaning with compatible solutions and solvents
Picking up fine powders

Specifications

Specifications

0.205 in.
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, removal of excess materials, debris, cleaning intersecting surfaces and joints
Swab
12.7 cm
10.1 cm
1 in.
2.57 cm
0.1 in.
Polypropylene
Microdenier Polyester
5 in.
Light Green
0.52 cm
4 in.
Polyester (100%)
Polypropylene, light green and easy grip handle
12.7 mm
Autoclavable
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions