missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Gloss Cleanroom Labels

Catalog No. 191505608
Change view
Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 2 in.
4 x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
191505608 1.5 x 1.5 in.
191505602 4 x 2 in.
191505605 3 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191505608 Supplier Texwipe™ Supplier No. TX515G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for critical environments where ink adhesion and reflectivity are desired

  • Low out-gassing polypropylene made with ultra-low leachables and low particulates
  • High-energy glossy print skin for enhancing preprinted labels and thermal transfer inks
  • Quick-ship pressure sensitive
  • Available with two different adhesive levels providing temporary adhesion without leaving residue
  • Tested for surface particles, cleaned and double bagged

Specifications

Adhesive Type Permanent
Finish Gloss
Format Label
Material Polypropylene
For Use With (Application) Designed for critical environments where ink adhesion and reflectivity are desired, tested for surface particles, cleaned and double bagged
Life Span 2 Years
Quantity 1000/Pk.
Size (English) 1.5 x 1.5 in.
Size (Metric) 3.8 x 3.8 cm
Temperature Range (English) -20 to 176°F
Temperature Range (Metric) -29 to 80°C
Thickness (English) 2.6 mil
Show More Show Less