missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Direct Thermal Cleanroom Labels

Catalog No. 191505607
Change view
Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
191505607 1.5 x 1.5 in.
191505604 3 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191505607 Supplier Texwipe™ Supplier No. TX515D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for critical environments where direct thermal printing is used

  • Low out-gassing polypropylene made with ultra-low leachables and low particulates
  • Quick-ship pressure sensitive
  • Available with two different adhesive levels providing permanent adhesion without leaving residue
  • Tested for surface particles, cleaned and double bagged

Specifications

Adhesive Type Acrylic
Format Label
Material Polypropylene
For Use With (Application) Designed for critical environments where direct thermal printing is used
Quantity 1000/Pk.
Size (English) 1.5 x 1.5 in.
Size (Metric) 3.8 x 3.8 cm
Temperature Range (English) -20 to 140°F
Temperature Range (Metric) -29 to 60°C
Thickness (English) 3.3 mil