missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ ClipperMop™ Mop
For use with wet, dry, or sterile wipers
Supplier: Texwipe™ TX7103
Comprend: Mop with telescoping handle and head assembly
Description
For use with wet, dry, or sterile wipers
- Compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas
- Designed to use standard 9 × 9 in. (23 × 23cm) and 12 × 12 in. (30.5 × 30.5cm) cleanroom wipers—eliminate need to qualify and inventory additional wipers or mop covers
- Patent-pending mophead utilizes nonabrasive polyethylene clips to securely fasten one or multiple wipers to the head
- Wiper attachment method does not release particles, fibers, or dirt
- System can be sterilized by gamma irradiation, chemicals, vaporized hydrogen peroxide (VHP), or ethylene oxide (EtO)
Spécifications
| 11 x 4 in. Head Assembly | |
| Sterile | |
| ISO Class 3 to 8 |
| Cleanroom Mop | |
| Head Assembly, 30 to 53 in. Telescoping Handle |