missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ ClipperMop™ Mop

Catalog No. 1836840
Change view
Click to view available options
Dimensions:
11 x 4 in. Head Assembly
7 x 4 in. Head Assembly
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
1836840 7 x 4 in. Head Assembly
19034961 11 x 4 in. Head Assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1836840 Supplier Texwipe™ Supplier No. TX7102
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Mop with telescoping handle and head assembly

For use with wet, dry, or sterile wipers

  • Compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas
  • Designed to use standard 9 × 9 in. (23 × 23cm) and 12 × 12 in. (30.5 × 30.5cm) cleanroom wipers—eliminate need to qualify and inventory additional wipers or mop covers
  • Patent-pending mophead utilizes nonabrasive polyethylene clips to securely fasten one or multiple wipers to the head
  • Wiper attachment method does not release particles, fibers, or dirt
  • System can be sterilized by gamma irradiation, chemicals, vaporized hydrogen peroxide (VHP), or ethylene oxide (EtO)

Specifications

Dimensions 7 x 4 in. Head Assembly
Product Type Cleanroom Mop
Sterility Sterile
Includes Head Assembly, 30 to 53 in. Telescoping Handle
Certifications/Compliance ISO Class 3 to 8