missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: High-Sorbency Series

Certified to be silicone free

Supplier:  Texwipe™ TX705

 View more versions of this product

Catalog No. 18357



Only null left

Description

Description

High Sorbency Series
Highly sorptive swabs for industrial applications such as cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.

  • Cotton bud head available with or without an open-cell polyurethane foam sheath
  • Soft, nonabrasive foam cover protects against fiber release
  • Long handles constructed of hardwood for assured strength and rigidity
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Chemical Identifiers

0.098 in.
Brown
2.5 mm
Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone
Swab
Wood

Specifications

100% cotton head, long Wooden handle
5.984 in.
Brown
2.5 mm
5.31 in.
10 mm
17 mm
0.46 in.
0.276 in.
Wood
0.098 in.
Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone
Swab
152 mm
135 mm
0.66 in.
3.2 mm
7 mm
Adhesive
Cotton
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions