missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: CleanFoam™ Series
Excellent sorbency
Supplier: Texwipe™ TX757B
Description
Excellent sorbency
Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.
- Cleanest foam swabs available with superior solvent capacity and contamination capture
- Solvent-processed for very low levels of nonvolatile residue and particle generation
- Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
- Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Chemical Identifiers
| Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
| Swab | |
| Thermal | |
| Polyurethane Foam |
| Light Green | |
| CleanFoam | |
| Polypropylene |
Specifications
| Flexible head paddle, compact handle | |
| 2.744 in. | |
| Light Green | |
| 2.2 mm | |
| 2.35 in. | |
| CleanFoam | |
| 2.6 mm | |
| Compact | |
| 13.5 mm | |
| 3.2 mm | |
| Thermal | |
| Flex Paddle |
| 0.087 in. | |
| Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
| Swab | |
| 69.7 mm | |
| 59.7 mm | |
| Micro | |
| 0.394 in. | |
| 10 mm | |
| 0.142 in. | |
| 0.126 in. | |
| Polypropylene | |
| Polyurethane Foam |