missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: CleanFoam™ Series

Excellent sorbency

Supplier:  Texwipe™ TX742B

 View more versions of this product

Catalog No. 18374



Only null left

Description

Description

Excellent sorbency

Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.

  • Cleanest foam swabs available with superior solvent capacity and contamination capture
  • Solvent-processed for very low levels of nonvolatile residue and particle generation
  • Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
  • Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Chemical Identifiers

Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Swab
Thermal
Polyurethane Foam
Light Green
CleanFoam
Polypropylene

Specifications

Rigid head core, compact handle
2.795 in.
Light Green
3 mm
2.32 in.
CleanFoam
3.5 mm
Compact
3.4 mm
3.6 mm
Thermal
Rigid
0.118 in.
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Swab
71 mm
59 mm
Small
0.472 in.
12 mm
0.13 in.
0.142 in.
Polypropylene
Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions