missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: CleanFoam™ Series

Catalog No. 18373
Change view
Click to view available options
Length (English):
2.63 in.
2.65 in.
2.744 in.
2.756 in.
2.795 in.
6.41 in.
Tip Style:
Flex Paddle
Flexible
Pointed
Rigid
Handle Type:
Compact
Long
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Handle Type
18373 2.65 in. Flexible Compact
18374 2.795 in. Rigid Compact
18372 6.41 in. Flex Paddle Long
18378 2.756 in. Pointed Compact
18382 2.744 in. Flex Paddle Compact
19034190 2.63 in. Pointed Compact
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18373 Supplier Texwipe™ Supplier No. TX741B

Excellent sorbency

Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.

  • Cleanest foam swabs available with superior solvent capacity and contamination capture
  • Solvent-processed for very low levels of nonvolatile residue and particle generation
  • Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
  • Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Flexible head tip, compact handle
Diameter (English) Handle 0.094 in.
Length (English) 2.65 in.
For Use With (Application) Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 2.4 mm
Length (Metric) 67.3 mm
Length (English) Handle 2.24 in.
Length (Metric) Handle 56.8 mm
Material CleanFoam
Size Small
Thickness (Metric) 3 mm
Length (English) Tip 0.413 in.
Handle Type Compact
Length (Metric) Tip 10.5 mm
Width (Metric) Tip 7 mm
Width (English) Tip 0.25 in.
Diameter (Metric) Tip 3.4 mm
Diameter (English) Tip 0.134 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flexible
Tip Material Polyurethane Foam
Show More Show Less