missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: CleanFoam™ Series

Catalog No. 18372
Change view
Click to view available options
Length (English):
2.63 in.
2.65 in.
2.744 in.
2.756 in.
2.795 in.
6.41 in.
Tip Style:
Flex Paddle
Flexible
Pointed
Rigid
Handle Type:
Compact
Long
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Handle Type
18372 6.41 in. Flex Paddle Long
18373 2.65 in. Flexible Compact
18374 2.795 in. Rigid Compact
18378 2.756 in. Pointed Compact
18382 2.744 in. Flex Paddle Compact
19034190 2.63 in. Pointed Compact
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18372 Supplier Texwipe™ Supplier No. TX740B
Edge

Excellent sorbency

Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.

  • Cleanest foam swabs available with superior solvent capacity and contamination capture
  • Solvent-processed for very low levels of nonvolatile residue and particle generation
  • Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
  • Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Flexible head paddle, long handle
Diameter (English) Handle 0.126 in.
Length (English) 6.41 in.
For Use With (Application) Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 3.2 mm
Length (Metric) 163 mm
Length (English) Handle 5.74 in.
Length (Metric) Handle 146 mm
Material CleanFoam
Size Medium
Thickness (Metric) 5 mm
Length (English) Tip 0.669 in.
Handle Type Long
Length (Metric) Tip 17 mm
Width (Metric) Tip 2.3 mm
Width (English) Tip 0.134 in.
Diameter (Metric) Tip 6.4 mm
Diameter (English) Tip 0.252 in.
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flex Paddle
Tip Material Polyurethane Foam
Show More Show Less