missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Absorbond™ Series
No contaminating adhesives
Supplier: Texwipe™ TX759B
Description
No contaminating adhesives
Perfect for abrasion-sensitive applications requiring very low residue such as wiping sensitive-coated optics surfaces.
- Double-layered, hydroentangled, continuous-filament polyester heads thermally molded onto polypropylene handles without adhesives
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- Long filaments reduce risk of fiber release; hydroentanglement lowers nonvolatile residue to a very low level
- Heads are heat molded onto polypropylene handles and perimeter edges heat sealed to prevent fiber release
- Excellent chemical resistance; can be used with a wide range of solvents
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
| Flexible head paddle, compact handle | |
| 2.36 in. | |
| Light Green | |
| 2 mm | |
| 2.36 in. | |
| 1.4 mm | |
| 9.9 mm | |
| 0.13 in. | |
| 0.12 in. | |
| Polypropylene |
| 0.08 in. | |
| Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces | |
| Swab | |
| 60 mm | |
| 59.9 mm | |
| 0.39 in. | |
| 1.97 cm | |
| 3.2 mm | |
| Thermal | |
| Hydroentangled Absorbond™ Polyester |