missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Seamless Stainless-Steel Round Buckets
Designed for use in critical environments
Supplier: Texwipe™ TX7054
Description
- Material: 100% 304 stainless-steel
- Shape: Round
- Seamless construction
- Available with casters
- Autoclavable
Specifications
| Stainless Steel Rectangular Bucket | |
| Stainless Steel (304) | |
| 21 x 13 x 8 in. (53 x 33 x 20 cm) | |
| 8 in. | |
| 21 in. | |
| 1 Ea. | |
| 33 cm |
| 28 L | |
| 7 gal. | |
| Flat Mops | |
| 20 cm | |
| 53 cm | |
| 13 in. |