missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Polypropylene Buckets
$135.43 - $135.43
Specifications
| Capacity (Metric) | 22 L |
|---|---|
| Material | Polypropylene |
| Dimensions | 18 x 9.5 x 9.5 in. (45 x 24 x 24 cm) |
| For Use With (Application) | Flat Mops |
| Height (English) | 9.5 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-222-359
|
Texwipe™
TX7062 |
Green |
Each for $135.43
|
|
|||||
Specifications
| 22 L | |
| 18 x 9.5 x 9.5 in. (45 x 24 x 24 cm) | |
| 9.5 in. | |
| 18 in. | |
| 9.5 in. |
| Polypropylene | |
| Flat Mops | |
| 24 cm | |
| 45 cm | |
| 24 cm |