missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Autoclave Cleanroom Labels

Catalog No. 191505610
Change view
Click to view available options
Quantity:
500/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
191505610 500/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191505610 Supplier Texwipe™ Supplier No. TX515A

missing translation for 'validMainframeMsg'

Maintain integrity of label and label data through autoclave process

  • Teslin™ made, can be used with most conventional inks
  • Quick-ship pressure sensitive
  • Prevent the removal of written data
  • Matte finish permanent adhesive
  • Tested for surface particles, cleaned and double bagged

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Finish Matte
Format Label
Material Teslin
Print Technology Laser
Product Type Autoclave Label
For Use With (Application) For label printing and can be used with most conventional inks
Life Span 2 Years
Quantity 500/Roll
Temperature Range (English) -40 to 250°F
Temperature Range (Metric) -40°C to +121°C
Thickness (English) 7 mil
Diameter (English) 1.5 in.
Diameter (Metric) 3.8 cm
Show More Show Less