missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Alpha™ 10 Sealed-Border Wipers

For ISO Class 3 to 4 applications

Supplier:  Texwipe™ TX1010

 View more versions of this product

Catalog No. 18-323A



Only null left

Description

Description

  • Vectra™ processed—hands-free, continuous manufacturing purification and inspection
  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Patented sealed-border wiper for lowest releasable fibers and particles
  • Optimum balance of wiping efficiency, abrasion resistance, and sorbency
  • Ideal wiper for use in multiple environments
  • Lot-to-lot traceability

Order Info

Available dry or sterile and presaturated with isopropanol. Basis weight: 130g/m2. Sterile wipers 19-130-2061 packed 50 wipers/ flatpack, 5 flatpacks /case; 19-165-653 packed 20 wipers per flexpack, 20 flexpacks/case.

Specifications

Specifications

Dry Wipe
22.9 cm
22.9 cm
130
Double-knit
9 x 9 in. (22.86 x 22.86 cm)
Dry Wiper
9 in.
9 in.
Polyester
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sealed
Ideal wipes for use in multiple environments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions