missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Absorbond™ Polyester Blended Wipers
Description
- Hydroentangled 100% polyester wipers absorb five times their weight
- Soft, durable surface prevents abrasion
- Ideal wipers for cleaning oil or grease; have many optical applications
- Contain no surfactants and have ultralow levels of particles and extractables
Order Info
Basis weight: 42g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 4 in. |
| Length (Metric) | 10.2 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.16 cm |
| Material | Hydroentangled Polyester |
| Basis Weight | 42 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 4 x 4 in. (10.16 x 10.16 cm) |
| For Use With (Application) | Cleaning, absorbing oil and grease |