missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Absorbond™ Polyester Blended Wipers

Catalog No. 18310A
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18310A 4 x 4 in. (10.16 x 10.16 cm)
18310B 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18310A Supplier Texwipe™ Supplier No. TX404
Edge

For ISO Class 6 to 7 (Class 1000 to 10,000) applications

  • Hydroentangled 100% polyester wipers absorb five times their weight
  • Soft, durable surface prevents abrasion
  • Ideal wipers for cleaning oil or grease; have many optical applications
  • Contain no surfactants and have ultralow levels of particles and extractables

Order Info

Basis weight: 42g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10.2 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Hydroentangled Polyester
Basis Weight 42
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Cleaning, absorbing oil and grease