missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Test Tube Rack, 16 mm Tubes
Description
- Pack of 4 test tube racks, each crafted from polycarbonate.
- Available in Blue, White or Yelow.
- Each rack holds up to 31 tubes, 16 mm in diameter.
- Ergonomic design allows for easy handling, and molded alphanumeric grid enables quick identification of tubes.
- Autoclavable racks will withstand temperatures from -135° to +135°C.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Test Tubes |
| Material | Polycarbonate |
| Positions | 31 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 16 mm Tubes |
| Includes | 4 Racks |
| Show More |