missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Test Tube Holder

Catalog No. p-7184932
Change view
Click to view available options
Holds:
13 x 22 to 25 mm Test Tubes
18 x 19 to 21 mm Test Tubes
20 x 15 to 18 mm Test Tubes
34 x 12 to 13 mm Test Tubes
4 x 26 to 29 mm Test Tubes
52 x 0.5 mL Microtubes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
021061035 20 x 15 to 18 mm Test Tubes
021061033 52 x 0.5 mL Microtubes
021061034 34 x 12 to 13 mm Test Tubes
021061036 18 x 19 to 21 mm Test Tubes
021061037 13 x 22 to 25 mm Test Tubes
021061038 4 x 26 to 29 mm Test Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 021061035 Supplier OHAUS™ Supplier No. 30400221
Only null left

OHAUS™ Test Tube Holder is available in a variety of different sizes and allows for hands free mixing. The holder easily attaches to the top of Heavy Duty Vortex Mixers and is magnetically secured.

  • For use with Heavy Duty Vortex Mixers
  • Available in a variety of sizes
  • Easily attachable, magnetically secured

Specifications

Holds 20 x 15 to 18 mm Test Tubes
Tube Size 15 to 18 mm
Product Type Foam Insert
Material Foam
For Use With (Equipment) Vortex Mixer
Packaging Quantity 1 Ea.