missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Test Tube Clamps

Catalog No. p-63381
Change view
Click to view available options
Material:
Brass
Nickel-plated Brass, Steel
Includes:
With finger grips
Without finger grips
Length (English):
5 in.
Length (Metric):
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Includes Length (English) Length (Metric)
05840 Nickel-plated Brass, Steel With finger grips 5 in. 12.7 cm
05841 Brass Without finger grips 5 in. 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05840 Supplier Humboldt Supplier No. H 8590

Easy to carry and pour

  • Stoddard-style clamps
  • Self-closing, rectangular jaw

Order Info

  • Jaw opening: up to 1 in. (25mm)
  • Length: 5 in. (12.7cm)

Specifications

Type Test Tube Clamp
Material Nickel-plated Brass, Steel
Includes With finger grips
Length (English) 5 in.
Length (Metric) 12.7 cm