missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tube Clamps 12/PK

Catalog No. 13820053
Change view
Click to view available options
Includes:
Clamps
Clamps with grips
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13820053 Clamps
13820054 Clamps with grips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13820053

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Test Tube Clamps are constructed of heavy spring, nickeled, brass wire

Fisherbrand™ Test Tube Clamps are constructed of heavy spring, nickeled, brass wire. Clamps are designed for handling test tubes, small flasks, and more. These Stoddard-style clamps allow easy transport and pouring. Available with or without finger grips.

  • Easy to carry and pour
  • Passivated
  • Self-closing, rectangular jaw
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 12/Pk., 144/Cs.
Type Laboratory Test Tube Clamp
Material Nickel-plated Brass
Includes Clamps
For Use With (Application) Test tubes
Length (English) 5 in.
Length (Metric) 13 cm
Size 5 in.