missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Test Tube Brush with Nylon Bristles

Catalog No. S13068
Change view
Click to view available options
Length (English):
8 in.
9 in.
11 in.
Length (English) Brush:
3 in.
4 in.
Diameter (English) Bristle:
0.5 in.
1 in.
1.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (English) Brush Diameter (English) Bristle
S13068 8 in. 3 in. 0.5 in.
S30420A 9 in. 3 in. 1 in.
S13070 11 in. 4 in. 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13068 Supplier United Scientific™ Supplier No. TTBRB1PK/12
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Test Tube Brush has a straight brush top. For effective cleaning of test tubes in laboratories, these test tube brushes with nylon bristles are mounted in twisted heavy gauge galvanized wire.

  • Good quality nylon bristles.
  • Mounted in twisted heavy gauge galvanized wire.
  • All brushes feature a radial top.

Specifications

Product Type Test Tube Brush
Bristle Type Radial, Tufted End
Color-coded No
Handle Material Galvanized
Handle Type Twisted Wire
Tip Type Radial Tip
Scent Unscented
Sterility Non-sterile
Color White
Diameter (English) Bristle 0.5 in.
Diameter (Metric) Bristle 1.3 cm
For Use With (Equipment) Test Tubes
Length (English) 8 in.
Length (English) Brush 3 in.
Length (Metric) 20.3 cm
Length (Metric) Brush 7.6 cm
Size 20.3 x 1.3 cm (8 x 0.5 in.)
Show More Show Less