missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Test Tube Brush

Catalog No. S29381
Change view
Click to view available options
For Use With (Equipment):
12 to 19 mm Tubes
16 to 25 mm Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S29381 12 to 19 mm Tubes
S29382 16 to 25 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29381 Supplier Eisco™ Supplier No. CH0206A

Test Tube Brush with tapered bristles, stainless steel handle, and cotton ball tip for easy cleaning of test tubes.

Eisco™ Test Tube Brush with tapered bristles, stainless steel handle, and cotton ball tip for easy cleaning of test tubes.

  • Test tube brush with a tapered bristles
  • Features a stainless steel handle and cotton ball tip
  • For cleaning test tubes

Warranty

1 year limited manufacturer warranty.

Specifications

Product Type Cleaning Brush
Bristle Type Tapered
Color-coded Yes
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Cotton Tip
Scent Unscented
Sterility Non-sterile
Color Brown
For Use With (Application) Clean labware
For Use With (Equipment) 12 to 19 mm Tubes
Length (English) 9 in.
Length (Metric) 23 cm
Quantity 1 Ea.
Show More Show Less