missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Test Tube Brush
Test Tube Brush with fan-shaped end.
Supplier: Eisco™ CH0204F
Description
- On stainless-steel wire handle
Specifications
| Cleaning Brush | |
| Medium Stiffness | |
| Stainless Steel Wire | |
| Fan Tip | |
| Non-sterile | |
| 12 in. |
| Fiber | |
| Yes | |
| Twisted Wire | |
| Unscented | |
| Tan | |
| 305 mm |