missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Test Tube Baskets

Catalog No. p-4257044
Change view
Click to view available options
Dimensions (L x W x H):
17.5 x 17 x 15.5 cm
13 x 12 x 11 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S02638 17.5 x 17 x 15.5 cm
S02637 13 x 12 x 11 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S02638 Supplier Eisco™ Supplier No. CH0707B
Only null left

For easy handling and compact storage.

  • Unbreakable polypropylene
  • Noncorrosive
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Positions 1
Shape Square
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Test Tube
Dimensions (L x W x H) 17.5 x 17 x 15.5 cm
Length (Metric) 17.5 cm
Length (English) 6.9 in.
Width (English) 6.7 in.
Height (English) 6.1 in.
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Includes (1) Test tube basket
Product Type Basket for Test Tubes
Diameter (Metric) Inner 16 cm
Height (Metric) 15.5 cm
Array 6 x 4
Width (Metric) 17 cm
Show More Show Less