missing translation for 'onlineSavingsMsg'
Learn More

Alcor™ Test Card, 250 Test Credits

Catalog No. 22000450
Encompass
Change view
Click to view available options
Quantity:
250 Test Credits
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22000450 250 Test Credits
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000450 Supplier Alcor™ Supplier No. 11200250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Test card designed for use with the Alcor™ miniiSED™ ESR Analyzer.

  • Accessory
  • Includes 250 test credits
  • For use with miniiSED™ ESR Analyzer

Specifications

Type Test Card
For Use With (Application) ESR Testing
For Use With (Equipment) miniiSED™ ESR Analyzer (112-01017)
Quantity 250 Test Credits
Height (English) 3.37 in.
Height (Metric) 8.57 cm
Width (English) 2.12 in.
Width (Metric) 5.40 cm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg