missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Tuberculin Syringes
Description
- Syringes are equipped with clear, bold scale markings to assure dosage control and accuracy
- Tamper-evident packaging for greater protection of the sterile contents
Specifications
Specifications
| Color | Clear |
| Product Type | Tuberculin Syringe |
| Graduations | 0.01 mL |
| Volume (Metric) | 1 mL |
| Connection Type | Luer Tip |