missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Syringes with SurGuard3™ 22G Safety Hypodermic Needles

Catalog No. 22272122
Change view
Click to view available options
Length (English) Needle:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Needle
22272122 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22272122 Supplier Terumo™ Supplier No. SG3 03L2225
Only null left

With three ways to activate (finger, thumb and hard surface) and a broad range of sizes, SurGuard™3 is the industry's most adaptable safety needle.

  • 3 modes of activation-thumb, finger, or hard surface
  • Separate finger/thumb grips with ridges and nonslip surfaces
  • Hub and needle locks for security post activation
  • Broad range of sizes
  • Firm injection feel
  • Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
  • More comfortable injections for patients

Specifications

Needle Gauge 22 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Syringe
Volume (Metric) 3 mL
Sterility Sterile