missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Surshield™ Safety Winged Blood Collection Sets

Catalog No. 22272333
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
7 in.
12 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube
22272333 23 G 7 in.
22272330 21 G 12 in.
22272331 23 G 12 in.
22272332 25 G 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22272333 Supplier Terumo™ Supplier No. MNSVS23B18

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One-handed activation

  • For use with evacuated blood collection tubes only; not compatible with I.V. therapy applications
  • Designed for an evacuated blood collection system, which provides closed, conventional, and safe blood collection for fast and easy sampling and analysis
  • Non-latex plastic and tubing ensure allergy-free usage
  • One-handed operation makes siliconized needle insertion quick and easy with the flexible wings allowing for a secure grip
  • Soft, flexible interlocking wings readily conform to the body's contour
  • The wing is angled for ease of positioning of the needle during venipuncture, for less risk of vessel damage or occlusion of the lumen
  • Wings are color coded according to needle gauge and embossed with gauge size
  • After use, press the plastic Surshield into place over the needle to prevent accidental needlestick injuries before discarding

Specifications

Product Type Winged Collection Set
Needle Gauge 23 G
Sterility Sterile
Length (English) Needle 0.75 in.
Length (English) Tube 7 in.