missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ SurGuard™3 Safety Hypodermic Needles, 25G
With three ways to activate (finger, thumb and hard surface) and a broad range of sizes, SurGuard™3 is the industry's most adaptable safety needle.
$54.24 - $56.03
Specifications
| Needle Gauge | 25 G |
|---|---|
| Latex Free | Yes |
| Product Type | Hypodermic Safety Needle |
| Needle Point Style | Sharp |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Length (English) Needle | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Needle | Price | Quantity | |||||
|
22-272-111
|
Terumo™
SG32516 |
0.625 in. |
Pack of 100 Each for $56.03
Case of 8 Pack for $448.24
|
|
|||||
|
22-272-112
|
Terumo™
SG32525 |
1 in. |
Pack of 100 Each for $56.03
Case of 8 Pack for $448.24
|
|
|||||
|
22-272-113
|
Terumo™
SG32538 |
1.5 in. |
Pack of 100 Each for $54.24
Case of 8 Pack for $433.92
|
|
|||||
Description
- 3 modes of activation-thumb, finger, or hard surface
- Separate finger/thumb grips with ridges and nonslip surfaces
- Hub and needle locks for security post activation
- Broad range of sizes
- Firm injection feel
- Sharpest needles among major brands tested; 10% sharper than similar needles from Becton, Dickinson and Company
- More comfortable injections for patients
Specifications
| 25 G | |
| Hypodermic Safety Needle | |
| Sterile |
| Yes | |
| Sharp |