missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Hypodermic Syringes

Catalog No. 22272296
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
30 mL
60 mL
Connection Type:
Leur Slip
Luer Lock
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
22272296 3 mL Luer Lock
22272297 3 mL Leur Slip
22272307 5 mL Luer Lock
22272316 10 mL Leur Slip
22272323 30 mL Luer Lock
22272315 10 mL Luer Lock
22272325 60 mL Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22272296 Supplier Terumo™ Supplier No. TCSS 03L
Only null left

Latex-free, clear barrels with bold scale markings

  • Clear barrels permit quick visual inspection for precise dosage
  • Integrated, smooth plunger stop helps prevent the plunger from being accidentally pulled out
  • Tamper evident blister packs

Specifications

Needle Point Number No Needle Included
Volume (Metric) 3 mL
Connection Type Luer Lock