missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Hypodermic Syringe with 21 G Needle

Catalog No. 361030875
Change view
Click to view available options
Needle Gauge:
21 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
361030875 21 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361030875 Supplier Terumo™ Supplier No. SS05L2125
Only null left

Latex-free, clear barrels with bold scale markings

  • Clear barrels permit quick visual inspection for precise dosage
  • Integrated, smooth plunger stop helps prevent the plunger from being accidentally pulled out
  • Tamper evident blister packs

Specifications

Needle Gauge 21 G
Length (English) 1 in.
Length (Metric) 25 mm
Volume (Metric) 3 mL
Connection Type Luer Lock