missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ Porous Polymer Adsorbent, Matrix Tenax GR, 20-35 mesh

Catalog No. 111002526
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111002526 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111002526 Supplier MilliporeSigma™ Supelco™ Supplier No. 11049U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unique structure provides alternate and desirable adsorption/desorption characteristics compared to other porous polymers.

Tenax porous polymers, based on 2,6-diphenyl-p-phenylene oxide, is widely used as an adsorbent in both air collection and purge trap applications.

Specifications

Particle Size 20/35 Mesh
Technique Chromatography
Packaging Bottle
Quantity 500 g
Surface Area (Metric) ˜25 m2/g
Product Line Tenax
Material Tenax-GR
Density ˜0.40 g/mL (free fall density)

Tenax is a registered trademark of Buchem B.V.