missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ A8 Cut-Resistant Sleeves
KPSTA18TH is an A8 Cut-Resistant Sleeve with STAYZ-UP™ armbands with thumb hole. Some suggested applications are Sheet Metal Handling, Metal Fabrication, Glass handling and Automotive.
Supplier: Superior Glove™ KPSTA18THL
Description
- Sleeves stay cool for all-day comfort
- STAYZ-UP™ armbands and thumb holes keep sleeves in place and eliminate sliding
- Newly developed SMART-TENSION machine gives armbands twice the stretch and recovery compared to previous generations
- FDA AND CFIA compliant
Specifications
| Seamless Knit | |
| HPPE | |
| Non-sterile | |
| ANSI A8 | |
| 20 in. | |
| 4 in. |
| Large | |
| Black | |
| Reusable | |
| No | |
| 50.8 cm | |
| 10.16 cm |