missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ A5 Stay-Cool Cut-Resistant Sleeves
KTAFGT18SFT is an A5 Cut-Resistant Sleeve with silicone-free elastic and STAYZ-UP™ armbands. Some suggested applications are Aerospace, Paintline and Automotive Assembly.
Supplier: Superior Glove™ KTAFGT18SFTM
Description
- Made with TenActiv™ yarn that is stronger than steel on an equal weight basis
- Sleeves stay cool for all-day comfort
- STAYZ-UP™ armbands with polymer dots and thumb holes hold sleeves in place and eliminate sliding
- Silicone-free elastic reduces risk of contamination
- Available with or without the thumb holes
Specifications
| Seamless Knit | |
| HPPE | |
| Non-sterile | |
| No | |
| 50.8 cm | |
| 9.525 cm |
| Medium | |
| Gray | |
| Reusable | |
| 20 in. | |
| 3.75 in. |