missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ TenActiv™ A5 Stay-Cool Cut-Resistant Sleeves

Catalog No. 296368319
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296368319 X-Small
296368320 Small
296368321 Medium
296368322 Large
296368323 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296368319 Supplier Superior Glove™ Supplier No. KTAFGT18SFTXS

KTAFGT18SFT is an A5 Cut-Resistant Sleeve with silicone-free elastic and STAYZ-UP™ armbands. Some suggested applications are Aerospace, Paintline and Automotive Assembly.

  • Made with TenActiv™ yarn that is stronger than steel on an equal weight basis
  • Sleeves stay cool for all-day comfort
  • STAYZ-UP™ armbands with polymer dots and thumb holes hold sleeves in place and eliminate sliding
  • Silicone-free elastic reduces risk of contamination
  • Available with or without the thumb holes

Specifications

Construction Seamless Knit
Size X-Small
Material HPPE
Color Gray
Sterility Non-sterile
Disposable Reusable
Latex Free No
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 3.25 in.
Width (Metric) 8.255 cm
Show More Show Less