missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Ten Broeck Homogenizer

Catalog No. 084145B
Change view
Click to view available options
Capacity:
0.06 oz., 2 mL
0.23 oz., 7 mL
0.5 oz., 15 mL
1.35 oz., 40 mL
Length (English):
6.6 in.
7.8 in.
9.4 in.
13.3 in.
Pestle Opening Stopper Number:
0
1
3
Top Style:
Pourout
Tooled mouth
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pestle Opening Stopper Number Top Style
084145B 1.35 oz., 40 mL 13.3 in. 3 Tooled mouth
0841410B 0.23 oz., 7 mL 7.8 in. 0 Pourout
0841410D 1.35 oz., 40 mL 13.3 in. 3 Pourout
0841410C 0.5 oz., 15 mL 9.4 in. 1 Pourout
0841410A 0.06 oz., 2 mL 6.6 in. 0 Pourout
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.
Catalog No. 084145B Supplier Corning™ Supplier No. 7726L
Operator should wear protective gloves with sufficient thickness to prevent injury in the event of failure of the glass components.

Designed for hand operation

These grinders are designed for use in hand grinding small samples for pathological or biochemical studies. It may also be motor driven at low speed if some form of friction release is provided. The mortar tubes and pestles are ground to be interchangeable. Clearance between the two parts is approximately 0.15 mm. The medium grind provides the required abrasive action to deliver well homogenized samples. Made in accordance with Federal Specification NNN-T-360B.



Caution: If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus. The user should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.

Specifications

Diameter (English) Outside 2.1 in.
Diameter (Metric) Outside 55 mm
Diameter (English) Shaft 0.7 in.
Capacity (English) 1.35 oz.
Capacity (Metric) 40 mL
Material Borosilicate Glass
Product Type Tenbroeck Tissue Grinder
For Use With (Application) Designed for hand grinding small samples for pathological or biochemical studies
Length (English) 13.3 in.
Length (English) Pestle 13.1 in.
Length (Metric) 340 mm
Length (Metric) Pestle 335 mm
Length (English) Tube 8.2 in.
Length (Metric) Tube 210 mm
Pestle Opening Stopper Number 3
Tube Diameter (English) Outside 1.02 in.
Top Style Tooled mouth
Tube Diameter (Metric) Outside 26 mm
Capacity 1.35 oz., 40 mL
Show More Show Less