missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Apron™
Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.
Supplier: Tempshield™ CA42
Description
Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.
Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.
- Waterproof, lightweight
- Adjustable straps at neck and waist
- All aprons are 24 in. (61cm) wide
- Color: blue
Specifications
| Cryogenic Apron | |
| Blue | |
| 42 in. | |
| 106 cm |