missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ Temperature Test Chamber

Description
- Multi-element, independent proportional electric heating
- Proportional Integral Derivative (PID) controller with graphic display
- Temperature setpoint range: 20 to 60°C
- Temperature control: ±0.1°C
- Integrated alarm systems
- Probe access port
- Keyed door lock
- Interior shelving
- EPA compliant high density polyurethane foam insulation
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1388 L |
| Chamber Material | Stainless Steel (304) |
| CO2 Sensor Technology | No Sensor |
| Convection Type | Multi-element, independent proportional electric heating |
| For Use With (Equipment) | For temperature testing applications |
| Lighting | LED |
| Material | Stainless Steel (18/8) |
| No. of Shelves | 6 |
| Oxygen Control | None |
| Show More |