missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ Temperature Test Chamber

This innovative Temperature Test Chamber offers a high-tech solution for product testing and temperature control.
Supplier: Corepoint Scientific™ NSRI492WSG/0
Description
- Multi-element, independent proportional electric heating
- Proportional Integral Derivative (PID) controller with graphic display
- Temperature setpoint range: 20 to 60°C
- Temperature control: ±0.1°C
- Integrated alarm systems
- Probe access port
- Keyed door lock
- Interior shelving
- EPA compliant high density polyurethane foam insulation
Chemical Identifiers
| Not Autoclavable | |
| No Sensor | |
| For temperature testing applications | |
| Stainless Steel (18/8) | |
| Nema 5-15 | |
| Temperature Test Chamber | |
| 115 V |
| Stainless Steel (304) | |
| Multi-element, independent proportional electric heating | |
| LED | |
| None | |
| 20°C to 60°C | |
| NTC |
Specifications
| Not Autoclavable | |
| Stainless Steel (304) | |
| Multi-element, independent proportional electric heating | |
| LED | |
| 6 | |
| Nema 5-15 | |
| Temperature Test Chamber | |
| 2 | |
| 115 V |
| 1388 L | |
| No Sensor | |
| For temperature testing applications | |
| Stainless Steel (18/8) | |
| None | |
| 20°C to 60°C | |
| Glass Swing Door (Right Hinge) | |
| NTC |