missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Temperature Sensor
Description
- Pt100 temperature sensor
- Additional flexible Pt100 for displaying the temperature on the unit display
Specifications
Specifications
| Description | Pt100 Temperature Sensor |
| For Use With (Equipment) | Units Series M |
| Material | Plastic |
| Weight (English) | 2.20 lb. |
| Weight (Metric) | 1 kg |