missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Temperature/Power Monitors
Monitor freezer performance simply, accurately and economically with this self-contained temperature/power monitor.
Specifications
| Type | Temperature/Power Monitors |
|---|---|
| Door Style | Solid |
| For Use With (Equipment) | Monitoring Freezer Temperature |
| Monitoring Options | Alarm |
| Height (Metric) Exterior | 5 cm |
Description
Monitoring freezer performance simply, effectively and economically with Thermo Scientific™ Temperature/Power Monitors, which provide both alarm/monitoring and digital temperature display in a single, self-contained unit.
Features:- Probe size: 1.25L × 0.25 in. dia. (3.2 × 0.6cm)
- Solid-state probes
- High-temperature alarm with adjustable setpoint
- Alarm mute and chirp
- Audio delay timer
- Remote alarm contacts (SPDT)
- Battery backup
- Low-voltage AC power supplys
Single-probe Digital Monitors:
- 1 input channel
- 1°C display and setpoint resolution
- High-temperature alarm
- Numeric-only LCD alphanumeric display
- Red visual alarm
- 8′ PTFE solid-state probe lead wire (24 gauge on 6899 model)
- Velcro™ mounting method
- Case dimensions: 5L × 4.5W × 2 in.D (27 × 114 × 50mm)
Multiprobe Microprocessor-based Monitors:
- 2 input channels (6900 model), 3 input channels (6901 model) or 4 input channels (6902 model)
- 0.1°C display and setpoint resolution
- High- and low-temperature alarm
- 8-character, back-lit, adjustable LCD alphanumeric display
- Visual alarm (Green = normal; Red = deviation)
- 20′ PTFE color-coded, solid-state probe lead wire (24 gauge on 6899 model)
- Standard alarm/battery test switch
- Bracket mounting method
- Case dimensions: 6.2L × 3.25W × 2 in.D (158 × 83 × 50mm)
Specifications
| Temperature/Power Monitors | |
| Monitoring Freezer Temperature | |
| 5 cm |
| Solid | |
| Alarm |