missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Temperature Chart Recorders

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.

$5,456.40

Specifications

Description Seven-day chart recorders
Static Holding Time 7 Days
Diameter (English) 6 in.
Diameter (Metric) 15.2 cm
Monitoring Options Recorder
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Temperature Range Type Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Temperature Range Type Price Quantity & Availability  
361017623
View Documents Promotion Details
Thermo Scientific™
6383 7A
General-purpose, Chromatography Refrigerators -40°C to +25°C Freestanding
Each for $5,456.40
Only null left
 
Description

Description

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.

Features:
  • Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
  • 6 in. (15.2cm) chart
  • Use pressure-sensitive paper, require no inking
  • Freestanding model is customer installed and must be installed by a qualified professional
  • Panel-mounted model is factory installed; order when purchasing refrigerator or freezer

Ordering Information:

Available in range of voltages; specify voltage when ordering.

Includes:

Pack of 50 charts

Specifications

Specifications

Seven-day chart recorders
6 in.
Recorder
7 Days
15.2 cm
Videos
SDS
Documents

Documents