missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Temperature Chart Recorders

Catalog No. 13990217
Change view
Click to view available options
For Use With (Equipment):
-40°C to + 38°C
General-purpose, Chromatography Refrigerators
Temperature Range:
-40°C to +25°C
-40°C to +38°C
Type:
Built-In
Freestanding
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Temperature Range Type
13990217 -40°C to + 38°C -40°C to +38°C Built-In
361017623 General-purpose, Chromatography Refrigerators -40°C to +25°C Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13990217 Supplier Thermo Scientific™ Supplier No. 61837

Record seven-day history on 6 in. charts using Thermo Scientific™ Temperature Chart Recorders, for use with most freezers and refrigerators.

Features:
  • Seven-day chart recorders record temperatures from -100° to 0°C (-40° to +38° on 6183-7)
  • 6 in. (15.2cm) chart
  • Use pressure-sensitive paper, require no inking
  • Freestanding model is customer installed and must be installed by a qualified professional
  • Panel-mounted model is factory installed; order when purchasing refrigerator or freezer
  • Ordering Information:

    Available in range of voltages; specify voltage when ordering.

    Includes:

    Pack of 50 charts

    Specifications

    Description Seven-day chart recorders
    Type Built-In
    Temperature Range -40°C to +38°C
    Style Built-in
    For Use With (Equipment) -40°C to + 38°C
    Static Holding Time 7 Days
    Diameter (English) 6 in.
    Diameter (Metric) 15.2 cm
    Monitoring Options Recorder