missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma-Irradiated Self-Seal Sterility Maintenance Bag
GREENER_CHOICE

Catalog No. 17010201
Change view
Click to view available options
Dimensions (L x W):
25.4 x 15.2 cm (6 x 10 in.)
30.5 x 20.3 cm (8 x 12 in.)
38.1 x 25.4 cm (10 x 15 in.)
50.8 x 30.5 cm (12 x 20 in.)
56 x 40.6 cm (16 x 22 in.)
76.2 x 40.6 cm (16 x 30 in.)
76.2 x 61 cm (24 x 30 in.)
94 x 63.5 cm (25 x 37 in.)
Includes:
1 Pack
5 Packs
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Includes
17010201 25.4 x 15.2 cm (6 x 10 in.) 1 Pack
17010202 30.5 x 20.3 cm (8 x 12 in.) 1 Pack
17010203 38.1 x 25.4 cm (10 x 15 in.) 1 Pack
17010205 50.8 x 30.5 cm (12 x 20 in.) 1 Pack
17010206 56 x 40.6 cm (16 x 22 in.) 1 Pack
17010207 76.2 x 40.6 cm (16 x 30 in.) 1 Pack
17010208 76.2 x 61 cm (24 x 30 in.) 1 Pack
17010209 94 x 63.5 cm (25 x 37 in.) 1 Pack
17010204 38.1 x 25.4 cm (10 x 15 in.) 5 Packs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 17010201 Supplier Keystone Cleanroom Products Supplier No. TECHWIPEXL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gamma-Irradiated Self-Seal Sterility Maintenance Bag used to cover wrapped items after sterilization to provide protection from environmental factors that could compromise sterility.

  • Convenient Self-Seal Version eliminates the need for a heat sealer
  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material
  • Features a starter slit to facilitate easy opening of the cover without the need for cutting instruments which could damage the contents
  • Gamma irradiated
  • Lot controlled
  • Ready to use
  • Packaged in easy to open Tyvek™ peel pouches
  • Minimize contamination risks
  • Simplifies conformance to SOP's
  • Eliminate the need for wiping down contaminated writing instruments

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance COC, Certificate of Irradiation
Closure Type Self-adhesive
Color Clear
Disposable Single-use
Includes 1 Pack
Material Polyolefin
Sterility Sterile
Latex Free Yes
Thickness (English) 3 mil
Dimensions (L x W) 25.4 x 15.2 cm (6 x 10 in.)
Length (English) 10 in.
Width (English) 6 in.
Product Type Cover
Capacity (Metric) 1.48 L
Length (Metric) 25.4 cm
Width (Metric) 15.2 cm
Thickness (Metric) 76.2 μm
Show More Show Less