missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ MP-200 Series Stuart Digital Melting Point Apparatus
Description
Easily operated apparatus designed for educational use
- Select, measure, and display the temperature digitally, ensuring accuracy and repeatability
- Easily view the melt via magnifying lens with built-in illumination
- Be more productive-test two samples simultaneously
- Save time by setting a plateau temperature for initial warm-up
Designed for maximum safety and ease of use. Select, measure, and display the temperature digitally, ensuring accuracy and avoiding the need for a glass thermometer. Test two samples simultaneously, viewing the melt via a magnifying lens with built-in illumination. Extend the back feet for the optimal viewing angle.
Set a plateau temperature for initial warm-up-unattended warm-up time frees up the user until the plateau temperature is reached. After warm-up, heating rate continues slowly reaching the melt temperature for greater accuracy.
Specifications
Specifications
| Product Type | Digital Melting Point Apparatus |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Depth (Metric) | 8 cm |
| Display Type | LED |
| Electrical Requirements | 120 V, 60 Hz |
| Height (Metric) | 17 cm |
| Model | SMP20 |
| Weight (Metric) | 1.8 kg |
| Width (Metric) | 16 cm |